Check Availability
  • 3M 

    Paper Masking Tape, Rubber Tape Adhesive, 4.90 mil Thick, 48mm X 55m, Tan, 24 PK

  • Item # 53VU64
  • Mfr. Model # 2308
Paper Masking Tape, Rubber Tape Adhesive, 4.90 mil Thick, 48mm X 55m, Tan, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VU64
Mfr. Model # 2308
UNSPSC #31201503
Shipping Weight 17.83 lbs
Country of Origin Canada *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 4.90 mil
Tape Width 48mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 60 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 20 lb./in.
Tape Adhesive Strength 34 oz./in.
Series 2308
Standards ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms