Check Availability
  • 3M 

    Paper Masking Tape, Rubber Tape Adhesive, 5.50 mil Thick, 72mm X 55m, Tan, 12 PK

  • Item # 53JU04
  • Mfr. Model # 2380
Paper Masking Tape, Rubber Tape Adhesive, 5.50 mil Thick, 72mm X 55m, Tan, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JU04
Mfr. Model # 2380
UNSPSC #31201503
Shipping Weight 15.87 lbs
Country of Origin United Kingdom *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 5.50 mil
Tape Width 72mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. Not Rated
Tape Tensile Strength 22 lb./in.
Tape Adhesive Strength 39 oz./in.
Series 2380
Standards ASTM D3330, D3759, D3652
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms