Check Availability
  • 3M 

    Paper Masking Tape, Rubber Tape Adhesive, 9.50 mil Thick, 36mm X 55m, Green, 1 EA

  • Item # 52ND41
  • Mfr. Model # 401+
Paper Masking Tape, Rubber Tape Adhesive, 9.50 mil Thick, 36mm X 55m, Green, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M Double Coated Urethane Foam Tape 4016 is a 1/16 in. thick tape manufactured with 3M Adhesive 100 for a strong, permanent bond that works well with the open cell foam structure to produce high shear strength. This tape offers an ideal solution for a wide selection of bonding issues on various surfaces. This includes both interior and exterior applications where the tape will be protected from the environment.
Show More Close
 

Technical Specifications

Item # 52ND41
Mfr. Model # 401+
UNSPSC #31201503
Shipping Weight 0.69 lbs
Country of Origin Canada *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 9.50 mil
Tape Width 36mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Green
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 250 Degrees F
Tape Tensile Strength 49 lb./in.
Tape Adhesive Strength 69 oz./in.
Tape Elongation 10%
Series 401+
Standards ASTM D-3330, D-3759, D-3652, D-6123
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms