Check Availability
  • 3M 

    Paper Masking Tape, Rubber Tape Adhesive, 7.30 mil Thick, 18mm X 55m, Tan, 48 PK

  • Item # 52ND38
  • Mfr. Model # 501+
Paper Masking Tape, Rubber Tape Adhesive, 7.30 mil Thick, 18mm X 55m, Tan, 48 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ high-performance crepe paper masking tape is designed for most industrial painting situations—including bake cycles of up to 300° F for 30 minutes—while providing clean, one-piece removal. If your job requires super sharp paint lines in high-temperature situations, choose this tape.
Show More Close
 

Technical Specifications

Item # 52ND38
Mfr. Model # 501+
UNSPSC #31201503
Catalog Page 1384
Shipping Weight 16.0 lbs
Country of Origin United Kingdom *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 7.30 mil
Tape Width 18mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 70 Degrees F
Max. Tape Performance Temp. 250 Degrees F
Tape Tensile Strength 26 lb./in.
Tape Adhesive Strength 36 oz./in.
Tape Elongation 10%
Series 501+
Standards ASTM D-3330, D-3759, D-3652
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms