Check Availability
  • 3M 

    Paper Masking Tape, Rubber Tape Adhesive, 6.30 mil Thick, 96mm X 55m, Tan, 8 PK

  • Item # 52JE68
  • Mfr. Model # 201+
Paper Masking Tape, Rubber Tape Adhesive, 6.30 mil Thick, 96mm X 55m, Tan, 8 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Using its proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass, wood and plastic while removing cleanly in one piece. Its crepe-paper backing conforms to irregular surfaces and is an ideal, everyday-use tape that sticks confidently yet removes cleanly and conveniently. General Use Masking Tape 201+ is easy to tear, which aids in handling, yet strong enough to resist slivering, providing user friendly, one piece removal.
Show More Close
 

Technical Specifications

Item # 52JE68
Mfr. Model # 201+
UNSPSC #31201503
Shipping Weight 9.9 lbs
Country of Origin Canada *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 6.30 mil
Tape Width 96mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 22 lb./in.
Tape Adhesive Strength 30 oz./in.
Series 201+
Standards ASTM D-3330, D-3759, D-3652
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms