Check Availability
  • 3M 

    Paper Masking Tape, Rubber Tape Adhesive, 4.40 mil Thick, 18mm X 55m, Tan, 48 PK

  • Item # 52JE66
  • Mfr. Model # 201+
Paper Masking Tape, Rubber Tape Adhesive, 4.40 mil Thick, 18mm X 55m, Tan, 48 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Using 3M proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass, and plastic, as well as EPDM-type rubber moldings while removing cleanly in one piece. The high-strength crepe-paper backing conforms to irregular surfaces, resists bleed through from most industrial paint systems, improves visibility during the paint masking process, and helps achieve good paint lines.
Show More Close
 

Technical Specifications

Item # 52JE66
Mfr. Model # 201+
UNSPSC #31201503
Shipping Weight 11.85 lbs
Country of Origin Canada *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 4.40 mil
Tape Width 18mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 19 lb./in.
Tape Adhesive Strength 25 oz./in.
Series 201+
Standards ASTM D-3330, D-3759, D-3652
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms