Check Availability
  • 3M 

    Paper Masking Tape, Rubber Tape Adhesive, 4.40 mil Thick, 48mm X 55m, Tan, 1 EA

  • Item # 52JE64
  • Mfr. Model # 201+
Paper Masking Tape, Rubber Tape Adhesive, 4.40 mil Thick, 48mm X 55m, Tan, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M General Use Masking Tape 201+ was designed to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200°F/93°C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape.
Show More Close
 

Technical Specifications

Item # 52JE64
Mfr. Model # 201+
UNSPSC #31201503
Shipping Weight 0.61 lbs
Country of Origin Canada *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 4.40 mil
Tape Width 48mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 19 lb./in.
Tape Adhesive Strength 25 oz./in.
Series 201+
Standards ASTM D-3330, D-3759, D-3652
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms