Check Availability
  • 3M 

    Paper Masking Tape, Rubber Tape Adhesive, 6.70 mil Thick, 24mm X 55m, Black, 1 EA

  • Item # 48UV67
  • Mfr. Model # 2510
Paper Masking Tape, Rubber Tape Adhesive, 6.70 mil Thick, 24mm X 55m, Black, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UV67
Mfr. Model # 2510
UNSPSC #31201515
Shipping Weight 0.4 lbs
Country of Origin Canada *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 6.70 mil
Tape Width 24mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Black
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 250 Degrees F
Tape Tensile Strength 25 lb./in.
Tape Adhesive Strength 36 oz./in.
Series 2510
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms