Check Availability
  • 3M 

    Paper Masking Tape, Rubber Tape Adhesive, 7.30 mil Thick, 24mm X 55m, Tan, 1 EA

  • Item # 35HX25
  • Mfr. Model # 501+
Paper Masking Tape, Rubber Tape Adhesive, 7.30 mil Thick, 24mm X 55m, Tan, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for high-temperature paint baking, fascia painting, and pipe coating applications, this masking tape helps protect surrounding surfaces from overspray and is removed easily and cleanly. Designed to create super-sharp paint lines, it also conforms to curved and irregular surfaces, and is useful for bundling and holding. The natural rubber adhesive provides reliable holding power that resists lifting, curling, and edge seepage. The smooth backing helps achieve complete surface contact and is also solvent and moisture resistant, which minimizes bleed-through.
Show More Close
 

Technical Specifications

Item # 35HX25
Mfr. Model # 501+
UNSPSC #31201503
Catalog Page 1384
Shipping Weight 0.45 lbs
Country of Origin United Kingdom *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 7.30 mil
Tape Width 24mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 70 Degrees F
Max. Tape Performance Temp. 250 Degrees F
Tape Tensile Strength 26 lb./in.
Tape Adhesive Strength 36 oz./in.
Tape Elongation 10%
Series 501+
Standards ASTM D-3330, D-3759, D-3652
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms