Check Availability
  • 3M 

    Paper Masking Tape, Rubber Tape Adhesive, 7.30 mil Thick, 48mm X 55m, Yellow, 1 EA

  • Item # 35HX21
  • Mfr. Model # 301+
Paper Masking Tape, Rubber Tape Adhesive, 7.30 mil Thick, 48mm X 55m, Yellow, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This industrial-strength masking tape sticks instantly to metal, rubber, glass, and plastic, and is easily removed to create sharp paint lines.
Use it for paint masking, bundling, holding, and identifying applications.
The solvent-free adhesive sticks to most surfaces and removes cleanly in one piece. The crepe-paper backing resists paint bleed-through and conforms to irregular surfaces, contours, and corners. The yellow color improves visibility during the masking process.
Show More Close
 

Technical Specifications

Item # 35HX21
Mfr. Model # 301+
UNSPSC #31201503
Shipping Weight 0.755 lbs
Country of Origin Canada *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 7.30 mil
Tape Width 48mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Yellow
Clean Removal Time Not Rated
Min. Tape Performance Temp. 70 Degrees F
Max. Tape Performance Temp. 250 Degrees F
Tape Tensile Strength 26 lb./in.
Tape Adhesive Strength 36 oz./in.
Series 301+
Standards ASTM D-3330, D-3759, D-3652
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms