Check Availability
  • 3M 

    Paper Masking Tape, Rubber Tape Adhesive, 5.40 mil Thick, 4" X 60 yd., Tan, 3 PK

  • Item # 2DEF8
  • Mfr. Model # 346
Paper Masking Tape, Rubber Tape Adhesive, 5.40 mil Thick, 4" X 60 yd., Tan, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DEF8
Mfr. Model # 346
UNSPSC #31201502
Shipping Weight 13.8 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 5.40 mil
Tape Width 4"
Tape Length 60 yd.
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 250 Degrees F
Tape Tensile Strength 27 lb./in.
Tape Adhesive Strength 41 oz./in.
Series 346
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms