Check Availability
  • 3M 

    Paper Masking Tape, Rubber Tape Adhesive, 7.30 mil Thick, 48mm X 55m, Green, 12 PK

  • Item # 29WT60
  • Mfr. Model # 401+
Paper Masking Tape, Rubber Tape Adhesive, 7.30 mil Thick, 48mm X 55m, Green, 12 PK Masking Tape,Green,1-7/8in x 60 yd,PK12 Masking Tape,Green,1-7/8in x 60 yd,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ High Performance Green Masking Tape 401+ is an ideal tape for industrial painting, including two-tone color applications on trucks, buses, trailers, trains, fire trucks, ambulances and airplanes. It is easy to tear, which aids in handling, yet strong enough to resist slivering, providing "user friendly," one piece removal. Green backing improves visibility and accuracy during paint masking. The tape sticks instantly to most surfaces, including metal, rubber, glass, and plastic, as well as EPDM type rubber moldings while removing cleanly in one piece. The high-strength crepe-paper backing conforms to irregular surfaces, resist bleed through from most industrial paint systems, improves visibility during the paint masking process, and helps you achieve super-sharp paint lines.
Show More Close
 

Technical Specifications

Item # 29WT60
Mfr. Model # 401+
UNSPSC #31201503
Catalog Page 1384
Shipping Weight 10.74 lbs
Country of Origin Canada *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 7.30 mil
Tape Width 48mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Green
Clean Removal Time Not Rated
Min. Tape Performance Temp. 70 Degrees F
Max. Tape Performance Temp. 250 Degrees F
Tape Tensile Strength 26 lb./in.
Tape Adhesive Strength 36 oz./in.
Tape Elongation 10%
Series 401+
Standards ASTM D-3330, D-3759, D-3652, D-6123
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms