Check Availability
  • 3M 

    Paper Masking Tape, Rubber Tape Adhesive, 4.40 mil Thick, 24mm X 55m, Tan, 36 PK

  • Item # 29WT52
  • Mfr. Model # 201+
Paper Masking Tape, Rubber Tape Adhesive, 4.40 mil Thick, 24mm X 55m, Tan, 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for general indoor applications such as wrapping electrical cords and air hoses, and quickly bundling parts and other light industrial items, this masking tape sticks to a variety surfaces, such as paper, fiberboard, glass, rubber, plastic, and metal. Write on it to create temporary labels, post signs, or mark boundaries. Remove it without unwanted tearing or slivering. This versatile tape unwinds smoothly from the roll and tears easily by hand.
Show More Close
 

Technical Specifications

Item # 29WT52
Mfr. Model # 201+
UNSPSC #31201503
Catalog Page 1384
Shipping Weight 11.34 lbs
Country of Origin Canada *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 4.40 mil
Tape Width 24mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 19 lb./in.
Tape Adhesive Strength 25 oz./in.
Tape Core Diameter 4-3/4"
Series 201+
Standards ASTM D-3330, D-3759, D-3652
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms