Check Availability
  • 3M 

    Paper Masking Tape, Rubber Tape Adhesive, 4.40 mil Thick, 12mm X 55 m, Tan, 1 EA

  • Item # 26CV19
  • Mfr. Model # 232
Paper Masking Tape, Rubber Tape Adhesive, 4.40 mil Thick, 12mm X 55 m, Tan, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ High Performance Masking Tape 232 is capable of masking paint while removing cleanly. Its thick crepe paper backing contains a solvent-resistant saturant that helps resist paint bleed against latex- and oil-based paints. Performance Masking Tape conforms well for masking around corners and over irregular surfaces. The rubber adhesive sticks instantly and offers strong holding power that resists lifting, curling, and adhesive transfer when removing from surfaces like EDPM rubber moldings. This tape delivers superior performance as a paint masking tape for demanding applications.
Show More Close
 

Technical Specifications

Item # 26CV19
Mfr. Model # 232
UNSPSC #31201503
Shipping Weight 0.94 lbs
Country of Origin Canada *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 4.40 mil
Tape Width 12mm
Tape Length 55 m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 19 lb./in.
Tape Adhesive Strength 25 oz./in.
Tape Elongation 10%
Series 232
Standards ASTM D-3330, D-3759, D-3652
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms