Check Availability
  • 3M 

    Paper Masking Tape, Rubber Tape Adhesive, 6.70 mil Thick, 5/64" X 60 yd., Green, 10 PK

  • Item # 19YV30
  • Mfr. Model # 233+/401+
Paper Masking Tape, Rubber Tape Adhesive, 6.70 mil Thick, 5/64" X 60 yd., Green, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19YV30
Mfr. Model # 233+/401+
UNSPSC #31201503
Shipping Weight 0.6 lbs
Country of Origin Canada *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 6.70 mil
Tape Width 5/64"
Tape Length 60 yd.
Tape Shape Continuous Roll
Tape Color Green
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 250 Degrees F
Tape Tensile Strength 25 lb./in.
Tape Adhesive Strength 36 oz./in.
Tape Core Diameter 3"
Series 401+/233+
Standards ASTM D3330, D3759, D3652
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms