Check Availability
  • 3M 

    Paper Masking Tape, Rubber Tape Adhesive, 5.10 mil Thick, 18mm X 55m, Tan, 48 PK

  • Item # 19YP48
  • Mfr. Model # 101+
Paper Masking Tape, Rubber Tape Adhesive, 5.10 mil Thick, 18mm X 55m, Tan, 48 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This basic tape fulfills a wide variety of needs around the shop, in the office, and throughout the home. You can use it to bundle objects together for storage or moving, and seal cartons, boxes, and paper overwrap. Other uses include hanging temporary signage and plastic sheeting, lane marking, and arts and crafts. It comes off the roll smoothly, resists lifting or curling once applied, and remains in place around corners and over contoured surfaces. The rubber adhesive sticks instantly to paper, metal, wood, plastic, glass, and painted surfaces. The strong paper backing resists unwanted tearing and slivering when removing.
Show More Close
 

Technical Specifications

Item # 19YP48
Mfr. Model # 101+
UNSPSC #31201503
Catalog Page 1384
Shipping Weight 10.59 lbs
Country of Origin Taiwan *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 5.10 mil
Tape Width 18mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 22 lb./in.
Tape Adhesive Strength 34 oz./in.
Tape Core Diameter 4-3/4"
Series 101+
Standards ASTM D-3330, D-3759, D-3652
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms