Check Availability
  • 3M PROTECTA 

    Stretchable Shock-Absorbing Lanyard, Number of Legs: 1, Working Length: 6 ft.

  • Item # 6ZLN4
  • Mfr. Model # 1340220
Stretchable Shock-Absorbing Lanyard, Number of Legs: 1, Working Length: 6 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Protecta® Shock-Absorbing Lanyards
Clear cover over shock pack allows easy visual inspection. Snap hooks have 3/4" gate opening; rebar hooks have 2-1/4" gate opening.
Protecta Pro-Stop™
Features polyester tubular web instead of a traditional shock pack.
Show More Close
 

Technical Specifications

Item # 6ZLN4
Mfr. Model # 1340220
UNSPSC #46182302
Catalog Page 1799
Shipping Weight 2.05 lbs
Country of Origin Canada *
Item Shock-Absorbing Lanyard
Shock Absorbing Lanyard Type Stretchable
Series PRO-Stop(TM)
Working Length 6 ft.
Extended Fall Length 10 ft.
Number of Legs 1
Line Material Polyester
Max. Working Load 310 lb.
Harness Hook Type Snap Hook
Anchorage Hook Type Snap Hook
Anchorage Hook Gate Opening 3/4"
Harness Hook Gate Opening 3/4"
Tensile Strength 6600 lb.
Visual Load Indicator Yes
Color Red
For Use With Full Body Harness
Hardware Material Alloy Steel
Strap Width 1-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms