Check Availability
  • Harnesses
  • 3M PROTECTA 

    First Full Body Harness with 320 lb. Weight Capacity, Black/Blue, Universal

  • Item # 2UZR9
  • Mfr. Model # AB17510
First  Full Body Harness with 320 lb. Weight Capacity, Black/Blue, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Protecta® First™ harness provides basic fall protection for general applications. Adjustable leg and shoulder straps deliver added comfort and support.
Show More Close
 

Technical Specifications

Item # 2UZR9
Mfr. Model # AB17510
UNSPSC #46182306
Shipping Weight 1.93 lbs
Country of Origin Canada *
Item Full Body Harness
Harness Application General Industry
Harness Sizing Universal
Weight Capacity 320 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles None
Chest Strap Buckles Friction / Pass-Through
Leg Strap Buckles Friction / Pass Through
Subpelvic Strap Yes
Color Black/Blue
Stretchable No
Tensile Strength 6000 lb.
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Series First(TM)
* This product's country of origin is subject to change

Welcome Sign In