Check Availability
  • 3M PELTOR 

    31dB Over-the-Head Ear Muffs, Black

  • Item # 21DE18
  • Mfr. Model # X5A
31dB Over-the-Head Ear Muffs, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These technologically advanced ear muffs help to deliver reliable protection and all-day comfort. The electrically insulated wire headband offers comfortable pressure during prolonged use. The lightweight, low-profile ear cups pivot and tilt for efficiency and comfort.
Show More Close
 

Technical Specifications

Item # 21DE18
Mfr. Model # X5A
UNSPSC #46181902
Catalog Page 1644
Shipping Weight 0.95 lbs
Country of Origin Poland *
Item Ear Muffs
Ear Muff Style Over-the-Head
Noise Reduction Rating NRR 31dB
Dielectric Yes
Series X Series
Ear Muff Shell Color Black
Standards NRRb 31 dB. CSA Class AL.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms