Check Availability
  • 3M PELTOR 

    Ear Muffs, Over-the-Head, NRR 24dB

  • Item # 21DE15
  • Mfr. Model # X2A
Ear Muffs, Over-the-Head, NRR 24dB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These technologically advanced ear muffs help to deliver reliable protection and all-day comfort. The electrically insulated wire headband offers comfortable pressure during prolonged use. The lightweight, low-profile ear cups pivot and tilt for efficiency and comfort.
Show More Close
 

Technical Specifications

Item # 21DE15
Mfr. Model # X2A
UNSPSC #46181902
Catalog Page 1647
Shipping Weight 0.65 lbs
Country of Origin Poland *
Item Ear Muffs
Ear Muff Style Over-the-Head
Noise Reduction Rating NRR 24dB
Dielectric Yes
Series X Series
Ear Muff Cup Color Black, Yellow
Standards NRRb 24 dB. CSA Class A.
* This product's country of origin is subject to change

Welcome Sign In