Check Availability
  • 3M 

    PAPR System, Universal, NiMH, Vinyl

  • Item # 1UKH1
  • Mfr. Model # RBE-NM10
PAPR System, Universal, NiMH, Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UKH1
Mfr. Model # RBE-NM10
UNSPSC #46182004
Catalog Page 1766
Shipping Weight 13.0 lbs
Country of Origin USA *
Item PAPR System
PAPR Mount Belt-Mounted
Mask Size Universal
Includes Blower, Butyl Rubber Hood BE 10BR, Breathing Tube RBE BTH, Decon Belt RBE BLT, CBRN Cartridge (3), Battery Pack BP 15, Airflow Indicator 520-01-21
Battery Type NiMH
Cartridges Included CBRN
Intrinsically Safe No
Suspension Integrated
Headgear Included Hood
For Use With 3M CBRN Loose Fitting PAPR
Window Material Vinyl
Standards NIOSH
* This product's country of origin is subject to change