Check Availability
  • 3M 

    PAPR Headcover Kit

  • Item # 11V986
  • Mfr. Model # TR-300-HKL
PAPR Headcover Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The ready-to-use 3M™ Versaflo™ TR-300-HKL powered air purifying respirator (PAPR) kit is designed for healthcare and pharmaceutical settings. The maintenance-free disposable headcover lets patients see the provider's entire face, for better patient contact. Headcover shape makes stethoscope use easier, and an enhanced visor design provides a wider field of view. Complete with an adjustable-length swivel-release breathing tube with cover, easy-clean belt, HE filter, prefilter, high-capacity battery, battery charger kit, airflow indicator, and carrying/storage bag.
Show More Close
 

Technical Specifications

Item # 11V986
Mfr. Model # TR-300-HKL
UNSPSC #46182007
Catalog Page 1764
Shipping Weight 10.45 lbs
Country of Origin Poland *
Item PAPR Headcover Kit
For Use With Hospital, Healthcare and Pharmaceutical applications
Includes Hood, PAPR, Breathing Tube , Charger, High Efficiency Filter, and Storage Bag
Size M/L
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.