This item has been discontinued.  For alternate products call 1-800-217-6872.

  • 3M 

    Over the Head Over Ear, Two Ear, Brown, Noise Canceling No

  • Item # 45JU83
  • Mfr. Model # MT17H682FB-47 CYH
Over the Head   Over Ear, Two Ear, Brown, Noise Canceling No

Technical Specifications

Item # 45JU83
Mfr. Model # MT17H682FB-47 CYH
UNSPSC #43191609
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Advanced Combat Helmet Headset
Headset Style Over the Head
In Ear / On Ear / Over Ear LOV Over Ear
One Ear / Two Ear Two Ear
For Use With Military and Civilian Radio System
Volume Control Yes
Push To Talk No
Noise Canceling No
Noise Reduction Rating NRR 20dB
Color Brown
Features Level-Dependent Surround Sound for "talk-thru" Function, Ambidextrous Noise-canceling Boom Microphone, Adjustable Sizing to Fit Different Users
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms