Check Availability
  • 3M 

    OX Uncoated Safety Glasses, Clear Lens Color

  • Item # 38W559
  • Mfr. Model # 12159-00000-20
OX  Uncoated Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38W559
Mfr. Model # 12159-00000-20
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series OX(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Uncoated
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Clear
Eyewear Size Universal
Frame Material Plastic
Lens Material Polycarbonate
Temple Color Black
Temple Style Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2010, CSA Z94.3-2007
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms