Check Availability
  • 3M 

    OCC 1200 Anti-Fog Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 5JDW1
  • Mfr. Model # 11779-00000-10
OCC  1200 Anti-Fog Safety Glasses, Indoor/Outdoor Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Motorcycle-inspired designed Orange County Choppers (OCC) extreme safety glasses combine clarity and comfort, while featuring an adjustable nosebridge and impact-resistant polycarbonate lenses.Rev up your eyewear protection with safety glasses from Orange County Choppers. With motorcycle, street-smart inspired designs, high-impact lenses and solid frame construction, OCC protective eyewear styles deliver the looks, attitude and brand that workers get excited about.10 safety glasses per case.
Show More Close
 

Technical Specifications

Item # 5JDW1
Mfr. Model # 11779-00000-10
UNSPSC #46181802
Shipping Weight 0.19 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series OCC(TM) 1200
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Gun Metal Gray
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Photochromatic Lens No
UV Protection 99.9%
Includes Lanyard, Microfiber Bag
Standards ANSI Z87.1-2003, CSA Z94.3-2007
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms