Check Availability
  • 3M 

    Nylon Hand Pad, Brown, 10PK

  • Item # 4WC75
  • Mfr. Model # 50048011083006
Nylon Hand Pad, Brown, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4WC75
Mfr. Model # 50048011083006
UNSPSC #47131602
Shipping Weight 6.9 lbs
Country of Origin USA *
Item Hand Pad
Material Nylon
Color Brown
Abrasive Yes
Used On General Purpose
Chemical Resistant Yes
Mildew Resistant No
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions