Check Availability
  • 3M 

    Floor Cleaner For Use With 3M Twist 'n Fill Chemical Dispenser, 1 EA

  • Item # 3GZX1
  • Mfr. Model # 33H
Floor Cleaner For Use With 3M  Twist 'n Fill   Chemical Dispenser, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dispenser has a tamper-resistant cap that helps to prevent contact with hazardous chemicals.
Show More Close
 

Technical Specifications

Item # 3GZX1
Mfr. Model # 33H
UNSPSC #47131805
Catalog Page 1522
Shipping Weight 5.31 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Portion Control System Chemicals
Item - Portion Control System Chemicals Floor Cleaner
Chemical Series 3M(TM) Twist 'n Fill(TM)
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Size 2L
Fragrance Fragrance Free
Standards Green Seal Certified, OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
Cleaner Container Type Bottle
Primary Chemical None
Cleaner Form Liquid
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:207
Chemical No. 33H
Item Neutral Floor Cleaner
Green Environmental Attribute Meets SCAQMD Requirements
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal Certified.

Alternate Search Terms