Check Availability
  • 3M 

    N95 Disposable Respirator, Molded, White, Mask Size: Universal, 10PK

  • Item # 4MH65
  • Mfr. Model # 8512
N95 Disposable Respirator, Molded, White, Mask Size: Universal, 10PK Disposable Respirator,N95,Universal,PK10 Disposable Respirator,N95,Universal,PK10 Disposable Respirator,N95,Universal,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ N95 welding disposable particulate respirator features electrostatically charged microfibers designed for ease of breathing. Electrostatically charged microfibers designed for ease of breathing. Includes adjustable straps, Cool Flow™ exhalation valve, and cake-resistant filter material for comfort and durability.
Show More Close
 

Technical Specifications

Item # 4MH65
Mfr. Model # 8512
UNSPSC #46182002
Catalog Page 1757
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Disposable Respirator
Respirator Filter Class N95
Exhalation Valve Yes
Nose Clip Yes
Face Seal None
Respirator Headstrap Type Dual, Non-Adjustable
Mask Size Universal
Nuisance Odor Removal None
Respirator Shape Molded
Latex Content Latex Free
Individually Packaged No
Fluid Resistant No
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms