Check Availability
  • 3M 

    N95 Disposable Respirator, Molded, White, Mask Size: Universal, 10PK

  • Item # 4JG36
  • Mfr. Model # 8212
N95 Disposable Respirator, Molded, White, Mask Size: Universal, 10PK Disposable Respirator,N95,Universal,PK10 Disposable Respirator,N95,Universal,PK10 Disposable Respirator,N95,Universal,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the 3M™ P95 odor-removing disposable particulate respirator in foundries, undercoating, petroleum operations, and agriculture where exposures may include nuisance-level (levels beneath OSHA PEL) concentrations of organic vapors. Electrostatically charged microfibers are designed for ease of breathing. Dual adjustable headstrap.
Show More Close
 

Technical Specifications

Item # 4JG36
Mfr. Model # 8212
UNSPSC #46182002
Catalog Page 1757
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Disposable Respirator
Respirator Filter Class N95
Exhalation Valve Yes
Nose Clip Yes
Face Seal Full
Respirator Headstrap Type Dual, Adjustable
Mask Size Universal
Nuisance Odor Removal None
Respirator Shape Molded
Latex Content Latex Free
Individually Packaged No
Fluid Resistant No
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms