Check Availability
  • 3M 

    N95 Disposable Respirator, Molded, White, Mask Size: Universal, 20PK

  • Item # 3KP43
  • Mfr. Model # 8210
N95 Disposable Respirator, Molded, White, Mask Size: Universal, 20PK Disposable Respirator,N95,Universal,PK20 Disposable Respirator,N95,Universal,PK20 Disposable Respirator,N95,Universal,PK20 Disposable Respirator,N95,Universal,PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General industrial respirator protects against certain non-oil-based particles and makes breathing easier and cooler with electrostatically charged microfibers. Two-strap design with welded dual point attachment helps provide a secure seal. Lightweight construction promotes greater worker acceptance and may help increase wear time. Advanced electrostatic media is designed for ease of breathing.
Show More Close
 

Technical Specifications

Item # 3KP43
Mfr. Model # 8210
UNSPSC #46182002
Catalog Page 1757
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Disposable Respirator
Respirator Filter Class N95
Exhalation Valve No
Nose Clip Yes
Face Seal None
Respirator Headstrap Type Dual, Non-Adjustable
Mask Size Universal
Nuisance Odor Removal None
Respirator Shape Molded
Latex Content Latex Free
Individually Packaged No
Fluid Resistant No
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms