Check Availability
  • 3M 

    N95 Disposable Respirator, Molded, White, Mask Size: Universal, 12PK

  • Item # 2JCN5
  • Mfr. Model # 8511PA1-A
N95 Disposable Respirator, Molded, White, Mask Size: Universal, 12PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2JCN5
Mfr. Model # 8511PA1-A
UNSPSC #46182002
Shipping Weight 1.95 lbs
Country of Origin USA *
Item Disposable Respirator
Respirator Filter Class N95
Exhalation Valve Yes
Nose Clip Yes
Face Seal None
Respirator Headstrap Type Dual, Non-Adjustable
Mask Size Universal
Nuisance Odor Removal None
Respirator Shape Molded
Latex Content Latex Free
Individually Packaged Yes
Fluid Resistant No
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms