Check Availability
  • 3M 

    N95 Disposable Respirator, Flat-Fold, White, Mask Size: Universal, 20PK

  • Item # 21LP02
  • Mfr. Model # 9210+
N95 Disposable Respirator, Flat-Fold, White, Mask Size: Universal, 20PK Disposable Respirator,N95,Universal,PK20 Disposable Respirator,N95,Universal,PK20 Disposable Respirator,N95,Universal,PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ N95 disposable particulate respirator features electrostatically charged microfibers designed for ease of breathing. This general industrial face mask provides protection against certain non-oil-based particles. Stapled headstrap.
Show More Close
 

Technical Specifications

Item # 21LP02
Mfr. Model # 9210+
UNSPSC #46182002
Catalog Page 1757
Shipping Weight 0.65 lbs
Country of Origin United Kingdom *
Item Disposable Respirator
Respirator Filter Class N95
Exhalation Valve No
Nose Clip Yes
Face Seal None
Respirator Headstrap Type Single, Non-Adjustable
Mask Size Universal
Nuisance Odor Removal None
Respirator Shape Flat-Fold
Latex Content Latex Free
Individually Packaged Yes
Fluid Resistant No
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms