Check Availability
  • 3M 

    N95 Disposable Healthcare Respirator, Flat-Fold, White, Mask Size: Universal, 50PK

  • Item # 49U067
  • Mfr. Model # 1805
N95 Disposable Healthcare Respirator, Flat-Fold, White, Mask Size: Universal, 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reduces exposure to airborne particles generated by electrocautery, laser surgery, and other powered medical instruments, and reduces the potential exposure of the wearer to blood and other body fluids. Meets CDC guidelines for tuberculosis exposure control. FDA cleared for use as a surgical mask.
Show More Close
 

Technical Specifications

Item # 49U067
Mfr. Model # 1805
UNSPSC #46182002
Catalog Page 1757
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Disposable Healthcare Respirator
Respirator Filter Class N95
Exhalation Valve No
Nose Clip Yes
Face Seal None
Respirator Headstrap Type Single, Non-Adjustable
Mask Size Universal
Nuisance Odor Removal None
Respirator Shape Flat-Fold
Latex Content Latex Free
Individually Packaged No
Fluid Resistant Yes
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms