Check Availability
  • 3M 

    N100 Disposable Respirator, Molded, White, Mask Size: Universal, 1EA

  • Item # 4JG03
  • Mfr. Model # 8233
N100 Disposable Respirator, Molded, White, Mask Size: Universal, 1EA Disposable Respirator,N100,Universal Disposable Respirator,N100,Universal Disposable Respirator,N100,Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the 3M N100 disposable particulate respirator where certain OSHA substance-specific regulations require respiratory protection against particle exposures to lead, cadmium, arsenic, or methylenedianiline (MDA). Excludes asbestos. Electrostatically charged microfibers make breathing easier and cooler.
Show More Close
 

Technical Specifications

Item # 4JG03
Mfr. Model # 8233
UNSPSC #46182002
Catalog Page 1757
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Disposable Respirator
Respirator Filter Class N100
Exhalation Valve Yes
Nose Clip Yes
Face Seal Full
Respirator Headstrap Type Dual, Adjustable
Mask Size Universal
Nuisance Odor Removal None
Respirator Shape Molded
Latex Content Latex Free
Individually Packaged Yes
Fluid Resistant No
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms