Check Availability
  • 3M 

    Light Duty Microfiber Cloth, White, 7" x 13-4/5", 4 PK

  • Item # 1CJ84
  • Mfr. Model # DOODLEDUSTER CLOTH
Light Duty Microfiber Cloth, White, 7" x 13-4/5", 4 PK Microfiber Cloth,7" x 13-4/5",White,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CJ84
Mfr. Model # DOODLEDUSTER CLOTH
UNSPSC #47131502
Shipping Weight 12.8 lbs
Country of Origin USA *
Item Microfiber Cloth
Cleaning Cloth Style Microfiber
Cleaning Cloth Color White
Cleaning Cloth Duty Rating Light Duty
Suggested Cleaning Application Dusting
Launderable/Disposable Disposable
Size 7" x 13-4/5"
* This product's country of origin is subject to change

Welcome Sign In