Check Availability
  • 3M 

    Metaliks Sport Anti-Fog Safety Glasses, Gray Lens Color

  • Item # 4DY76
  • Mfr. Model # 11344-10000-20
Metaliks  Sport Anti-Fog Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sleek-styled Metaliks Sport protective eyewear connects comfort, coverage and clarity with adjustable bridges and spatula style temples, polycarbonate lenses and an anti-fog hardcoat. Contemporary, stylish safety glasses at an affordable price.A distinctive sporty look, metal frames and comfortable spatula temples set Metaliks protective eyewear apart from the competition. From athletic-shaped, ten-base de-centered lens designs to race-inspired styles, Metaliks protective eyewear modernizes the look of safety with a high wrap for added coverage, polycarbonate lenses and spatula style temples with soft tips.20 safety glasses per case.
Show More Close
 

Technical Specifications

Item # 4DY76
Mfr. Model # 11344-10000-20
UNSPSC #46181802
Catalog Page 1655
Shipping Weight 0.11 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Metaliks(TM) Sport
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Brushed Nickel
Eyewear Size Universal
Frame Material Metal
Lens Material Polycarbonate
Temple Color Brushed Nickel
Temple Style Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms