Check Availability
  • 3M 

    Metaliks Sport Anti-Fog Safety Glasses, Clear Lens Color

  • Item # 4DY75
  • Mfr. Model # 11343-10000-20
Metaliks  Sport Anti-Fog Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These metal frame style glasses can fit faces of varying sizes with their adjustable nosebridge and temple tips.
Show More Close
 

Technical Specifications

Item # 4DY75
Mfr. Model # 11343-10000-20
UNSPSC #46181802
Catalog Page 1655
Shipping Weight 0.09 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Metaliks(TM) Sport
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Brushed Nickel
Eyewear Size Universal
Frame Material Metal
Lens Material Polycarbonate
Temple Color Brushed Nickel
Temple Style Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms