Check Availability
  • 3M 

    Metaliks GT Scratch-Resistant Safety Glasses, Blue Mirror Lens Color

  • Item # 4MRP7
  • Mfr. Model # 11556-00000-20
Metaliks  GT Scratch-Resistant Safety Glasses, Blue Mirror Lens Color Safety Glasses,Blue Mirror,ScratchResist Safety Glasses,Blue Mirror,ScratchResist
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4MRP7
Mfr. Model # 11556-00000-20
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Metaliks(TM) GT
Gender Unisex
Lens Color Blue Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Bronze
Eyewear Size Universal
Frame Material Metal
Lens Material Polycarbonate
Temple Color Bronze
Temple Style Adjustable, Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In