Check Availability
  • 3M 

    Metaliks Anti-Fog Safety Glasses, Clear Lens Color

  • Item # 4DY73
  • Mfr. Model # 15170-10000-20
Metaliks  Anti-Fog Safety Glasses, Clear Lens Color Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sleek-styled Metaliks protective eyewear connects comfort, coverage and clarity with adjustable bridges and spatula style temples, polycarbonate lenses, and anti-fog coating for outdoor use. Contemporary, stylish safety glasses at an affordable price.A distinctive contemporary look, metal frames and comfortable spatula temples set the family of Metaliks protective eyewear apart from the competition. From athletic-shaped, ten-base de-centered lens designs to race-inspired styles, Metaliks protective eyewear modernizes the look of safety with a high wrap lens for additional viewing area, polycarbonate lenses and spatula style temples with soft tips. 20 safety glasses per case.
Show More Close
 

Technical Specifications

Item # 4DY73
Mfr. Model # 15170-10000-20
UNSPSC #46181802
Catalog Page 1655
Shipping Weight 0.09 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Metaliks(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Silver
Eyewear Size Universal
Frame Material Metal
Lens Material Polycarbonate
Temple Color Black
Temple Style Adjustable, Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms