Check Availability
  • 3M 

    Medium Grade, Sanding Hand Pad

  • Item # 2JEM8
  • Mfr. Model # 60980012508
Medium Grade, Sanding Hand Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2JEM8
Mfr. Model # 60980012508
UNSPSC #23131513
Shipping Weight 0.45 lbs
Country of Origin United Kingdom *
Item Sanding Hand Pad
Length 3-3/4"
Width 2-1/4"
Abrasive Type Coated
Abrasive Material Diamond
Grit 60
Grade Medium
Series 6200J
Color Green
Function Blending/Deburring, Finishing/Polishing
* This product's country of origin is subject to change

Compliance and Restrictions