Check Availability
  • 3M 

    Maxim GT Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 5JDV4
  • Mfr. Model # 14248-00000-20
Maxim  GT Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color Safety Glasses,Indoor/Outdoor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight Maxim GT protective eyewear features an elastomeric browguard, a high-wrap lens and anti-fog coating for indoor or outdoor use. Dual-injected adjustable temples with 3-position lens adjustment helps wearer achieve the best possible fit.Maxim GT brings sophistication, style and comfort to protective eyewear, offering an anti-fog lens, a dual-injected and lightweight frame, a high style design, and a full list of performance and adjustment features at an affordable price. 20 safety glasses per case.
Show More Close
 

Technical Specifications

Item # 5JDV4
Mfr. Model # 14248-00000-20
UNSPSC #46181802
Shipping Weight 0.08 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Maxim(TM) GT
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Metallic Gray/Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Silver and Black
Temple Style Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms