Check Availability
  • 3M 

    Maxim GT Anti-Fog Safety Glasses, Gray Lens Color

  • Item # 5JDV3
  • Mfr. Model # 14247-00000-20
Maxim  GT Anti-Fog Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JDV3
Mfr. Model # 14247-00000-20
UNSPSC #46181802
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Maxim(TM) GT
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Metallic Gray/Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Silver and Black
Temple Style Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms