Check Availability
  • 3M 

    Masking Tape, Rubber Tape Adhesive, 7.10 mil Thick, 36mm X 55m, Tan, 24 PK

  • Item # 53JT99
  • Mfr. Model # 2519TN
Masking Tape, Rubber Tape Adhesive, 7.10 mil Thick, 36mm X 55m, Tan, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JT99
Mfr. Model # 2519TN
UNSPSC #31201503
Shipping Weight 18.7 lbs
Country of Origin Taiwan *
Item Masking Tape
Tape Adhesive Rubber
Tape Thickness 7.10 mil
Tape Width 36mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 47 lb./in.
Tape Adhesive Strength 47 oz./in.
Series 2519TN
Standards ASTM D6123, D6123M-97
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms