Check Availability
Mark Remover, 1 qt., PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Super-strength formula eliminates grease, petroleum, and food soils.
Show More Close
 

Technical Specifications

Item # 4WF45
Mfr. Model # 50048011168611
UNSPSC #47131805
Shipping Weight 35.0 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Degreasers
Cleaner Container Type Bottle
Cleaner Form Liquid
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 1 qt.
Chemical Series No Series
Primary Chemical None
Fragrance Unscented
Recommended Dilution Ready to Use
VOC Content 4 to 12%
Standards 29 CFR 1910.1200, CPSC Compliant, EPA, OSHA Hazard Communications Standard
Removes Grease, Lipstick, Crayon, Black Heel Marks and Smoke Film from Most Washable Hard Surfaces
Item Mark Remover
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms