Check Availability
  • 3M 

    Light-Duty Duct Tape, 3" X 36 yd., 5.20 mil Thick, White Vinyl, 1 EA

  • Item # 48UV58
  • Mfr. Model # 471
Light-Duty Duct Tape, 3" X 36 yd., 5.20 mil Thick, White Vinyl, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UV58
Mfr. Model # 471
UNSPSC #31201501
Shipping Weight 1.04 lbs
Country of Origin USA *
Item Tape
Duct Tape Type Duct Tape
Duct Tape Width 3"
Duct Tape Length 36 yd.
Duct Tape Thickness 5.20 mil
Duct Tape Grade Light-Duty
Tape Color Family White
Color White
Duct Tape Primary Material Vinyl
Material Vinyl Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 170 Degrees F
Adhesion Strength 23 oz./in.
Tensile Strength 14 lb./in.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms