Check Availability
  • 3M 

    Light-Duty Duct Tape, 2" X 50 yd., 6.30 mil Thick, Red Vinyl, 1 EA

  • Item # 15F774
  • Mfr. Model # 3903
Light-Duty Duct Tape, 2" X 50 yd., 6.30 mil Thick, Red Vinyl, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M® 3903 vinyl film duct tape is for coding pipes and conduit, identifying trip hazards, fine line paint masking, and much more. Constructed of polyethylene film laminated to cloth with a rubber adhesive, this economical tape resists curling and tears off the roll cleanly for easy application in MRO/construction. Extra Heavy Duty Duct Tape has a unique construction that allows for permanent and temporary indoor applications. It is removable with little or no adhesive residue up to three months after application. This industrial strength duct tape owes its strength and reliable performance to its abrasion resistant, water proof polyethylene film backing. Its dense cloth scrim and aggressive rubber adhesive combine with the backing to produce an effective tape that conforms, sticks where needed, seals, protects and meets dozens of other demanding applications.
Show More Close
 

Technical Specifications

Item # 15F774
Mfr. Model # 3903
UNSPSC #31201501
Catalog Page 1386
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Tape
Duct Tape Type Duct Tape
Duct Tape Width 2"
Duct Tape Length 50 yd.
Duct Tape Thickness 6.30 mil
Duct Tape Grade Light-Duty
Tape Color Family Red
Color Red
Duct Tape Primary Material Vinyl
Material Vinyl Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 250 Degrees F
Adhesion Strength 16 oz./in.
Tensile Strength 14 lb./in.
Standards ASTM D3330, D3759, D3652
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms