Check Availability
  • 3M 

    Light-Duty Duct Tape, 1" X 50 yd., 6.30 mil Thick, Green Vinyl, 1 EA

  • Item # 15C918
  • Mfr. Model # 1-50-3903-GREEN
Light-Duty Duct Tape, 1" X 50 yd., 6.30 mil Thick, Green Vinyl, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M® 3903 vinyl film duct tape is for coding pipes and conduit, identifying trip hazards, fine line paint masking, and much more.
Show More Close
 

Technical Specifications

Item # 15C918
Mfr. Model # 1-50-3903-GREEN
UNSPSC #31201501
Catalog Page 1386
Shipping Weight 0.5 lbs
Country of Origin Taiwan *
Item Vinyl Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 1"
Duct Tape Length 50 yd.
Duct Tape Thickness 6.30 mil
Duct Tape Grade Light-Duty
Tape Color Family Green
Color Green
Duct Tape Primary Material Vinyl
Material Vinyl Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. Up to 250 Degrees F
Adhesion Strength 20 oz./in.
Tensile Strength 14 lb./in.
Diameter 3.141"
Standards ASTM D3330, D3759, D3652
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms