Check Availability
  • 3M 

    Lexa Anti-Fog Safety Glasses, Clear Lens Color

  • Item # 3WLL4
  • Mfr. Model # 15100-00000-20
Lexa  Anti-Fog Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lexa protective eyewear combines extra wide viewing range and contoured design, and is fully customizable with multiple lens options, three lens angles and four temple lengths. Lightweight, high wrap offers additional coverage.Lexa protective eyewear combines extra wide viewing range and contoured design, and is fully customizable with multiple lens options, three lens angles and four temple lengths. Lightweight, high wrap offers additional coverage. 20 safety glasses per case.
Show More Close
 

Technical Specifications

Item # 3WLL4
Mfr. Model # 15100-00000-20
UNSPSC #46181802
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Safety Glasses
Series Lexa(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Slate Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Temple
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms