Check Availability
  • 3M 

    Lead Foil Tape, Rubber, 6.30 mil Thick, 1/2" X 5 yd., Silver, 1 EA

  • Item # 15D110
  • Mfr. Model # 421
Lead Foil Tape, Rubber, 6.30 mil Thick, 1/2" X 5 yd., Silver, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lead foil conformable tape is for a variety of applications condition. For indoor or outdoor usage.
Show More Close
 

Technical Specifications

Item # 15D110
Mfr. Model # 421
UNSPSC #31201521
Catalog Page 1387
Shipping Weight 0.17 lbs
Country of Origin New Zealand *
Item Foil Tape
Tape Backing Material Lead
Tape Adhesive Rubber
Tape Thickness 6.30 mil
Tape Width 1/2"
Tape Length 5 yd.
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. -60 Degrees F
Max. Tape Performance Temp. 225 Degrees F
Tape Tensile Strength 15 lb./in.
Tape Adhesive Strength 31 oz./in.
Series 421
Standards ASTM D3330, D3759, D3652, D3833
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms