Check Availability
  • 3M 

    Industrial Surface Protection Tape, 1" X 5 yd., 9.50 mil Thick, White Cloth, 1 EA

  • Item # 15C927
  • Mfr. Model # 1/5/11
Industrial Surface Protection Tape, 1" X 5 yd., 9.50 mil Thick, White Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This UV-, stain-, and moisture-resistant polyethylene tape with rubber resin adhesive leaves no residue upon removal. Ideal for shrink-wrapped sheeting, tarps, and plastic sheeting, it can also be used for outdoor applications and transportation of equipment and marine craft.
Show More Close
 

Technical Specifications

Item # 15C927
Mfr. Model # 1/5/11
UNSPSC #31201517
Catalog Page 1391
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Preservation Sealing Tape
Duct Tape Type Surface Protection Tape
Duct Tape Width 1"
Duct Tape Length 5 yd.
Duct Tape Thickness 9.50 mil
Duct Tape Grade Industrial
Tape Color Family White
Color White
Duct Tape Primary Material Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. Up to 170 Degrees F
Adhesion Strength 30 oz./in.
Tensile Strength 15 lb./in.
Diameter 1.515"
Standards ASTM D3330, D3759, D3652, D3833
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms